- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 58 mm Width
| Static Load Rating [Max] | 740000 N |
| O.D. | 215 mm |
| Dynamic Load Rating | 640000 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Limiting Speed | 3400 rpm |
| I.D. | 120 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 19.405 LB |
| EAN or UPC | 4026677827289 |

