FAG
22224-E1A-XL-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100953736
- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 58 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Limiting Speed | 3400 rpm |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 640,000.00 N |
| RIC | C3 |
| O.D. | 215.0000 mm |
| Enclosure | Unsealed |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 740,000.00 N |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Width | 58 mm |
| Ring Modification | None |
| Bore Type | Round Bore |
| I.D. | 120 mm |
| Outer Ring Width | 58 mm |
| Corner Radius [Min] | 2.10 mm |
| Weight | 19.866 LB |
| EAN or UPC | 4026677850638 |
