- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 64 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 890,000.00 N |
| Limiting Speed | 3000 rpm |
| Dynamic Load Rating | 760,000.00 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 230.0000 mm |
| Corner Radius [Min] | 3.00 mm |
| Fillet Radius | 3 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Brass/Bronze |
| I.D. | 130 mm |
| Width | 64 mm |
| Ring Modification | None |
| Inch/Metric | Metric |
| Outer Ring Width | 64 mm |
| Radial Internal Clearance | Normal |
| RIC | C0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 23.369 LB |
| EAN or UPC | 4026677851215 |

