- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 68 mm Width
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 2400 rpm |
| O.D. | 250 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 1.04e+006 N |
| I.D. | 140 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 870000 N |
| Inch/Metric | Metric |
| Weight | 31.336 LB |
| EAN or UPC | 4026677827418 |

