- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 73 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Enclosure | Unsealed |
| Outer Ring Width | 73 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 73 mm |
| O.D. | 270.0000 mm |
| Ring Modification | None |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Tapered Bore |
| I.D. | 150 mm |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 1,010,000.00 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed | 2600 rpm |
| RIC | C0 |
| Static Load Rating [Max] | 1,210,000.00 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3.00 mm |
| Weight | 37.478 LB |
| EAN or UPC | 4026677851338 |

