- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 80 mm Width
| I.D. | 160 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.4e+006 N |
| O.D. | 290 mm |
| Dynamic Load Rating | 1.15e+006 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 2600 rpm |
| Weight | 49.288 LB |
| EAN or UPC | 4026677833648 |

