Skip to content Skip to navigation menu
Self-Aligning Spherical Roller Bearing

22232-E1A-XL-M-C3

Self-Aligning Spherical Roller Bearing
Item #100764235
  • Radial, Self-Aligning Bearing Type
  • 160 mm Inner Diameter
  • 290 mm Outer Diameter
  • 80 mm Width
Self-Aligning Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 160 mm Inner Diameter
  • 290 mm Outer Diameter
  • 80 mm Width

applications

  • For heavy-duty applications

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
RIC C3
Static Load Rating [Max] 1.4e+006 N
Ring Modification None
Outer Ring Width 80 mm
I.D. 160 mm
Bearing Type Radial, Self-Aligning
Radial Internal Clearance C3
Enclosure Unsealed
O.D. 290 mm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bore Type Round Bore
Limiting Speed 2600 rpm
Inch/Metric Metric
Dynamic Load Rating 1.15e+006 N
Cage Material Brass/Bronze
Radial Internal Clearance Specification Greater Than Normal Clearance
Corner Radius [Min] 3 mm
Weight 50.044 LB
EAN or UPC 4026677851390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison