FAG
22234-E1A-XL-K-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100764245
- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 86 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Static Load Rating [Max] | 1,570,000.00 N |
| Enclosure | Unsealed |
| Ring Modification | None |
| Radial Internal Clearance | C3 |
| O.D. | 310.0000 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Fillet Radius | 4 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 86 mm |
| Dynamic Load Rating | 1,320,000.00 N |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 4.00 mm |
| Width | 86 mm |
| Limiting Speed | 2400 rpm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 170 mm |
| RIC | C3 |
| Bore Type | Tapered Bore |
| Weight | 59.524 LB |
| EAN or UPC | 4026677851451 |
