- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 86 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 1.32e+006 N |
| O.D. | 310 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| I.D. | 170 mm |
| Limiting Speed | 2400 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1.57e+006 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Ring Modification | None |
| Corner Radius [Min] | 4 mm |
| Enclosure | Unsealed |
| RIC | C3 |
| Outer Ring Width | 86 mm |
| Weight | 60.627 LB |
| EAN or UPC | 4026677851437 |

