| Static Load Rating [Max] | 1.76e+006 N |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 190 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 1.36e+006 N |
| Weight | 77.6 LB |
| EAN or UPC | 4047643330893 |
| Static Load Rating [Max] | 1.76e+006 N |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 190 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 1.36e+006 N |
| Weight | 77.6 LB |
| EAN or UPC | 4047643330893 |