- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 108 mm Width
| Corner Radius [Min] | 4 mm |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| O.D. | 400 mm |
| Dynamic Load Rating | 1.84e+006 N |
| Fillet Radius | 4 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Outer Ring Width | 108 mm |
| Ring Modification | None |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Bore Type | Tapered Bore |
| Housing Fillet Radius [Max] | 4 mm |
| Radial Internal Clearance | C4 |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 2.36e+006 N |
| Limiting Speed - Oil | 1400 rpm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| I.D. | 220 mm |
| RIC | C4 |
| Weight | 131.358 LB |
| EAN or UPC | 4012802575583 |

