- Radial, Self-Aligning Bearing Type
- 61.913 mm Inner Diameter
- 130 mm Outer Diameter
- 60 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 130 mm |
| Static Load Rating [Max] | 163000 N |
| Dynamic Load Rating | 143000 N |
| I.D. | 61.913 mm |
| Weight | 6.171 LB |
| EAN or UPC | 4026677579102 |

