Skip to content Skip to navigation menu
FAG222S.303

222S.303

Split Spherical Roller Bearing
Item #100955768
  • Radial, Self-Aligning Bearing Type
  • 80.963 mm Inner Diameter
  • 160 mm Outer Diameter
  • 70 mm Width
FAG222S.303
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 80.963 mm Inner Diameter
  • 160 mm Outer Diameter
  • 70 mm Width

description

  • FAG Split Spherical Roller Bearing is an innovative, timesaving solution to bearing replacement. By eliminating complicated bearing replacement, the split design reduces downtime and keeps the aggregate industry InSync® with productivity and profitability.

applications

  • Belt conveyors
  • Trough conveyors
  • Chain conveyors
  • Screw conveyors (expansion side only)
  • Bucket wheel drives
  • Fans
  • Mixers

features

  • Can be used in existing inch or metric housings – reduces replacement costs
  • No major modification required to existing housings – maintains existing shaft center height
  • Comparable capacity to solid bearing – no decrease in bearing life
  • Double row spherical design – provides high thrust capability
  • Internally self-aligning – higher dynamic misalignment capability
  • Simplifies installation with fewer parts – less downtime
  • One bearing design for fixed or floating arrangements – reduces inventory costs
Outer Ring Width 40 mm
Bore Type Round Bore
Housing No. SAF518
Radial Internal Clearance Normal
Fillet Radius 2 mm
Corner Radius [Min] 2.00 mm
Inner Ring Width 70 mm
Inch/Metric Metric
Static Load Rating [Max] 270,000.00 N
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Ring Modification None
Dynamic Load Rating 212,000.00 N
Axial Load [Max] 1,700 lb/in
Enclosure Unsealed
Cage Material Polyamide (Molded Nylon)
Limiting Speed 2000 rpm
Origin Spherical Split
Split Seal No. LERS69
Radial Internal Clearance Specification Normal Clearance
I.D. 3 3/16 in
O.D. 160.0000 mm
Bearing Type Radial, Self-Aligning
Weight 10.138 LB
EAN or UPC 4012801478595
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison