- Radial, Self-Aligning Bearing Type
- 100.013 mm Inner Diameter
- 200 mm Outer Diameter
- 92 mm Width
| O.D. | 200 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 405000 N |
| I.D. | 100.013 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 325000 N |
| Weight | 22.701 LB |
| EAN or UPC | 4026677373229 |

