- Radial, Self-Aligning Bearing Type
- 138.113 mm Inner Diameter
- 290 mm Outer Diameter
- 124 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.06e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 138.113 mm |
| O.D. | 290 mm |
| Dynamic Load Rating | 780000 N |
| Corner Radius [Min] | 3 mm |
| Weight | 58.421 LB |
| EAN or UPC | 4012801631990 |

