- Radial, Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Static Load Rating [Max] | 149000 N |
| I.D. | 40 mm |
| Cage Material | Steel |
| RIC | C4 |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C4 |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial, Self-Aligning |
| Outer Ring Width | 33 mm |
| Enclosure | Unsealed |
| Limiting Speed | 7500 rpm |
| Dynamic Load Rating | 156000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 90 mm |
| Weight | 2.16 LB |
| EAN or UPC | 4026677806659 |

