- Radial, Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Static Load Rating [Max] | 183000 N |
| Dynamic Load Rating | 187000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| RIC | C3 |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 100 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 6700 rpm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 36 mm |
| I.D. | 45 mm |
| Cage Material | Steel |
| Ring Modification | None |
| Weight | 3.02 LB |
| EAN or UPC | 4026677806765 |

