Skip to content Skip to navigation menu
Self-Aligning Spherical Roller Bearing

22309-E1-XL-T41A

Self-Aligning Spherical Roller Bearing
Item #100953778
  • Radial, Self-Aligning Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 36 mm Width
Self-Aligning Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 45 mm Inner Diameter
  • 100 mm Outer Diameter
  • 36 mm Width

applications

  • For heavy-duty applications

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Ring Modification T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance
I.D. 45 mm
Limiting Speed 6700 rpm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bearing Type Radial, Self-Aligning
Radial Internal Clearance C4
Outer Ring Width 36 mm
RIC C4
Bore Type Round Bore
Static Load Rating [Max] 183000 N
Enclosure Unsealed
Cage Material Steel
Corner Radius [Min] 1.5 mm
Inch/Metric Metric
O.D. 100 mm
Radial Internal Clearance Specification Clearance Greater Than C3
Dynamic Load Rating 187000 N
Weight 2.865 LB
EAN or UPC 4026677806734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison