- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 73 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 920000 N |
| Inch/Metric | Metric |
| Limiting Speed | 3000 rpm |
| Dynamic Load Rating | 810000 N |
| I.D. | 100 mm |
| O.D. | 215 mm |
| Weight | 28.652 LB |
| EAN or UPC | 4026677810816 |

