- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| Inch/Metric | Metric |
| Limiting Speed | 2600 rpm |
| O.D. | 240 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 950000 N |
| I.D. | 110 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.07e+006 N |
| Weight | 39.528 LB |
| EAN or UPC | 4026677831859 |

