- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| I.D. | 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 3.00 mm |
| Width | 80 mm |
| Limiting Speed | 2600 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Inch/Metric | Metric |
| RIC | C0 |
| Static Load Rating [Max] | 1,070,000.00 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 950,000.00 N |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 80 mm |
| O.D. | 240.0000 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Weight | 39.198 LB |
| EAN or UPC | 4026677848536 |

