FAG
22324-E1A-XL-K-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100953852
- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 86 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Enclosure | Unsealed |
| Width | 86 mm |
| O.D. | 260.0000 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 1,080,000.00 N |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Limiting Speed | 2600 rpm |
| Corner Radius [Min] | 3.00 mm |
| Static Load Rating [Max] | 1,170,000.00 N |
| Bearing Type | Radial, Self-Aligning |
| Outer Ring Width | 86 mm |
| RIC | C3 |
| Radial Internal Clearance | C3 |
| I.D. | 120 mm |
| Weight | 46.297 LB |
| EAN or UPC | 4026677849779 |
