FAG
22330-E1A-XL-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100953866
- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 108 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Dynamic Load Rating | 1,640,000.00 N |
| Bearing Type | Radial, Self-Aligning |
| Width | 108 mm |
| Corner Radius [Min] | 4.00 mm |
| O.D. | 320.0000 mm |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Limiting Speed | 2000 rpm |
| Static Load Rating [Max] | 1,850,000.00 N |
| I.D. | 150 mm |
| Outer Ring Width | 108 mm |
| Ring Modification | None |
| RIC | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 4026677850256 |
