- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 108 mm Width
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.85e+006 N |
| Radial Internal Clearance | C4 |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.64e+006 N |
| O.D. | 320 mm |
| Weight | 89.923 LB |
| EAN or UPC | 4026677865281 |

