Skip to content Skip to navigation menu
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage

22330-E1A-XL-M

X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100953865
  • Radial, Self-Aligning Bearing Type
  • 150 mm Inner Diameter
  • 320 mm Outer Diameter
  • 108 mm Width
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 150 mm Inner Diameter
  • 320 mm Outer Diameter
  • 108 mm Width

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • For heavy-duty applications
Bore Type Round Bore
Dynamic Load Rating 1,640,000.00 N
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Bearing Type Radial, Self-Aligning
I.D. 150 mm
RIC C0
Static Load Rating [Max] 1,850,000.00 N
Outer Ring Width 108 mm
Radial Internal Clearance Specification Normal Clearance
O.D. 320.0000 mm
Enclosure Unsealed
Cage Material Brass/Bronze
Width 108 mm
Radial Internal Clearance Normal
Ring Modification None
Limiting Speed 2000 rpm
Inch/Metric Metric
Corner Radius [Min] 4.00 mm
Weight 90.389 LB
EAN or UPC 4026677865168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison