- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 114 mm Width
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 1.99e+006 N |
| O.D. | 340 mm |
| Limiting Speed - Oil | 2000 rpm |
| Ring Modification | None |
| Outer Ring Width | 114 mm |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 4 mm |
| Housing Fillet Radius [Max] | 4 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 1.68e+006 N |
| Shaft Fillet Radius [Max] | 4.000 mm |
| I.D. | 160 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Fillet Radius | 4 mm |
| Origin | Spherical Radial |
| Bearing Type | Radial, Self-Aligning |
| RIC | Normal |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Weight | 108.878 LB |
| EAN or UPC | 4012802325041 |

