| Dynamic Load Rating | 1.68e+006 N |
| I.D. | 160 mm |
| Static Load Rating [Max] | 1.99e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 340 mm |
| Cage Material | Brass |
| Material | Brass |
| Series | Heavy Series |
| Precision | Standard |
| Bore Type | Cyclindrical |
| Weight | 70.0 LB |
| EAN or UPC | 4047643150033 |

