- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 380 mm Outer Diameter
- 126 mm Width
| Corner Radius [Min] | 4 mm |
| Enclosure | Unsealed |
| Fillet Radius | 4 mm |
| Outer Ring Width | 126 mm |
| I.D. | 180 mm |
| Radial Internal Clearance | Normal |
| Ring Modification | None |
| Dynamic Load Rating | 2.06e+006 N |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 4 mm |
| Static Load Rating [Max] | 2.46e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| O.D. | 380 mm |
| Origin | Spherical Radial |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1500 rpm |
| Weight | 150.974 LB |
| EAN or UPC | 4012802507447 |

