| Static Load Rating [Max] | 1.6e+007 N |
| Dynamic Load Rating | 7.2e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 7.5 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 980 mm |
| I.D. | 670 mm |
| Weight | 1300.714 LB |
| EAN or UPC | 4012801345941 |
| Static Load Rating [Max] | 1.6e+007 N |
| Dynamic Load Rating | 7.2e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 7.5 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 980 mm |
| I.D. | 670 mm |
| Weight | 1300.714 LB |
| EAN or UPC | 4012801345941 |