| I.D. | 750 mm |
| Static Load Rating [Max] | 1.9e+007 N |
| Corner Radius [Min] | 7.5 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 1090 mm |
| Dynamic Load Rating | 8.5e+006 N |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 4012801346054 |
| I.D. | 750 mm |
| Static Load Rating [Max] | 1.9e+007 N |
| Corner Radius [Min] | 7.5 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 1090 mm |
| Dynamic Load Rating | 8.5e+006 N |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 4012801346054 |