- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 46 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 180 mm |
| Dynamic Load Rating | 430000 N |
| Static Load Rating [Max] | 580000 N |
| Inch/Metric | Metric |
| Limiting Speed | 4300 rpm |
| Outer Ring Width | 46 mm |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 120 mm |
| RIC | C3 |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Corner Radius [Min] | 2 mm |
| Weight | 8.774 LB |
| EAN or UPC | 4026677827586 |

