- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 53 mm Width
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 800000 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 210 mm |
| Dynamic Load Rating | 570000 N |
| Radial Internal Clearance | C4 |
| Limiting Speed | 3600 rpm |
| I.D. | 140 mm |
| Ring Modification | None |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial, Self-Aligning |
| Outer Ring Width | 53 mm |
| RIC | C4 |
| Weight | 13.448 LB |
| EAN or UPC | 4026677871466 |

