- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 53 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | Normal Clearance |
| RIC | C0 |
| Corner Radius [Min] | 2 mm |
| Limiting Speed | 3600 rpm |
| Ring Modification | None |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Outer Ring Width | 53 mm |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 800000 N |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 570000 N |
| O.D. | 210 mm |
| Weight | 13.819 LB |
| EAN or UPC | 4026677827715 |

