Skip to content Skip to navigation menu
Self-Aligning Spherical Roller Bearing

23040-E1A-XL-K-M

Self-Aligning Spherical Roller Bearing
Item #100764414
  • Radial, Self-Aligning Bearing Type
  • 200 mm Inner Diameter
  • 310 mm Outer Diameter
  • 82 mm Width
Self-Aligning Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 200 mm Inner Diameter
  • 310 mm Outer Diameter
  • 82 mm Width

applications

  • For heavy-duty applications

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
RIC C0
Bore Type Tapered Bore
O.D. 310 mm
Radial Internal Clearance Specification Normal Clearance
Inch/Metric Metric
Static Load Rating [Max] 1.8e+006 N
Outer Ring Width 82 mm
Dynamic Load Rating 1.27e+006 N
I.D. 200 mm
Bearing Type Radial, Self-Aligning
Ring Modification None
Corner Radius [Min] 2.1 mm
Enclosure Unsealed
Limiting Speed 2400 rpm
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Cage Material Brass/Bronze
Radial Internal Clearance Normal
Weight 48.488 LB
EAN or UPC 4026677843425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison