- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 90 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.26e+006 N |
| Static Load Rating [Max] | 1.9e+006 N |
| I.D. | 220 mm |
| Corner Radius [Min] | 3 mm |
| O.D. | 340 mm |
| Radial Internal Clearance | C4 |
| Weight | 65.256 LB |
| EAN or UPC | 4012802352016 |

