| Dynamic Load Rating | 1.26e+006 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Bore B | 45 mm |
| O.D. | 340 mm |
| I.D. | 220 mm |
| Static Load Rating [Max] | 1.9e+006 N |
| Limiting Speed | 11000 rpm |
| Weight | 63.272 LB |
| EAN or UPC | 4012802351934 |

