| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.6e+006 N |
| Shaft Dia. | 35 mm |
| Dynamic Load Rating | 1.67e+006 N |
| Bore B | 35 mm |
| Corner Radius [Min] | 4 mm |
| I.D. | 260 mm |
| Limiting Speed | 11000 rpm |
| Weight | 100.0 LB |
| EAN or UPC | 4012802349146 |

