- Radial, Self-Aligning Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 106 mm Width
| I.D. | 280 mm |
| Outer Ring Width | 106 mm |
| Inch/Metric | Metric |
| RIC | Normal |
| Static Load Rating [Max] | 2.85e+006 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 1.78e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 420 mm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 4 mm |
| Corner Radius [Min] | 4 mm |
| Fillet Radius | 4 mm |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Weight | 117.253 LB |
| EAN or UPC | 4012802344431 |

