- Spherical Roller Bearing
- 360 mm ID x 540 mm OD x 134 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| I.D. | 360 mm |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 950 rpm |
| O.D. | 540 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| RIC | Normal |
| Fillet Radius | 5 mm |
| Radial Internal Clearance | Normal |
| Special Features | Special Tolerance for Radial Runout |
| Tolerance | Extra Close Running Accuracy |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Bearing Type | Radial Bearing |
| Outer Ring Width | 134 mm |
| Bore Type | Tapered Bore |
| Weight | 242.44 LB |
| EAN or UPC | 4012801293938 |

