- Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 55000 N |
| Static Load Rating [Max] | 16500 N |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Radial Internal Clearance | C3 |
| Weight | 2.975 LB |
| EAN or UPC | 4064328249929 |

