- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 360 mm Outer Diameter
- 156 mm Width
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.83e+006 N |
| Dynamic Load Rating | 1.1e+006 N |
| O.D. | 360 mm |
| Weight | 116.812 LB |
| EAN or UPC | 4026677736406 |

