Skip to content Skip to navigation menu
FAG2310-2RS-TVH

2310-2RS-TVH

Self-Aligning Ball Bearing
Item #100951338
  • Self-Aligning Bearing Type
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
  • 40 mm Width
FAG2310-2RS-TVH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing Type
  • 50 mm Inner Diameter
  • 110 mm Outer Diameter
  • 40 mm Width
Static Load Rating [Max] 14100 N
I.D. 50 mm
Inch/Metric Metric
Dynamic Load Rating 42000 N
O.D. 110 mm
Corner Radius [Min] 2 mm
Bearing Type Self-Aligning
Limiting Speed - Oil 3750 rpm
Weight 3.615 LB
EAN or UPC 4064327868114
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison