Skip to content Skip to navigation menu
FAG23124-E1-XL-TVPB

23124-E1-XL-TVPB

Self-Aligning Spherical Roller Bearing
Item #101021811
  • Radial, Self-Aligning Bearing Type
  • 120 mm Inner Diameter
  • 200 mm Outer Diameter
  • 62 mm Width
FAG23124-E1-XL-TVPB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 120 mm Inner Diameter
  • 200 mm Outer Diameter
  • 62 mm Width
I.D. 120 mm
Static Load Rating [Max] 800000 N
Dynamic Load Rating 630000 N
Corner Radius [Min] 2 mm
Bearing Type Radial, Self-Aligning
O.D. 200 mm
Inch/Metric Metric
Limiting Speed 3400 rpm
Weight 16.288 LB
EAN or UPC 4026677828286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison