Skip to content Skip to navigation menu
Self-Aligning Spherical Roller Bearing

23134-E1A-XL-K-M

Self-Aligning Spherical Roller Bearing
Item #100764461
  • Radial, Self-Aligning Bearing Type
  • 170 mm Inner Diameter
  • 280 mm Outer Diameter
  • 88 mm Width
Self-Aligning Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 170 mm Inner Diameter
  • 280 mm Outer Diameter
  • 88 mm Width

applications

  • For heavy-duty applications

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Enclosure Unsealed
I.D. 170 mm
Radial Internal Clearance Normal
Outer Ring Width 88 mm
Cage Material Brass/Bronze
O.D. 280 mm
Bore Type Tapered Bore
Limiting Speed 2400 rpm
Bearing Type Radial, Self-Aligning
Static Load Rating [Max] 1.69e+006 N
RIC C0
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Inch/Metric Metric
Ring Modification None
Corner Radius [Min] 2.1 mm
Dynamic Load Rating 1.22e+006 N
Weight 46.365 LB
EAN or UPC 4026677844040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison