- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 370 mm Outer Diameter
- 120 mm Width
| O.D. | 370 mm |
| Static Load Rating [Max] | 2.7e+006 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Brass/Bronze |
| Housing Fillet Radius [Max] | 4 mm |
| Special Features | Special Tolerance for Radial Runout |
| Outer Ring Width | 120 mm |
| Bore Type | Tapered Bore |
| RIC | Normal |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Ring Modification | None |
| Dynamic Load Rating | 1.86e+006 N |
| Tolerance | Extra Close Running Accuracy |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 1400 rpm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Fillet Radius | 4 mm |
| Origin | Spherical Radial |
| I.D. | 220 mm |
| Weight | 115.71 LB |
| EAN or UPC | 4047643062459 |

