- Radial, Self-Aligning Bearing Type
- 240 mm Inner Diameter
- 400 mm Outer Diameter
- 128 mm Width
| Static Load Rating [Max] | 3.15e+006 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 240 mm |
| Radial Internal Clearance | C3 |
| O.D. | 400 mm |
| Fillet Radius | 4 mm |
| Inch/Metric | Metric |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 2.13e+006 N |
| Bore Type | Tapered Bore |
| Corner Radius [Min] | 4 mm |
| RIC | C3 |
| Ring Modification | None |
| Enclosure | Unsealed |
| Outer Ring Width | 128 mm |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Housing Fillet Radius [Max] | 4 mm |
| Limiting Speed - Oil | 1300 rpm |
| Weight | 145.0 LB |
| EAN or UPC | 4012802324815 |

