| I.D. | 240 mm |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| O.D. | 400 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 2.13e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 3.15e+006 N |
| Weight | 136.906 LB |
| EAN or UPC | 4012802324822 |
| I.D. | 240 mm |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| O.D. | 400 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 2.13e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 3.15e+006 N |
| Weight | 136.906 LB |
| EAN or UPC | 4012802324822 |