- Spherical Roller Bearing
- 300 mm ID x 500 mm OD x 160 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 1100 rpm |
| Special Features | Special Tolerance for Radial Runout |
| RIC | Normal |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Fillet Radius | 5 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Outer Ring Width | 160 mm |
| Ring Modification | None |
| O.D. | 500 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| I.D. | 300 mm |
| Tolerance | Extra Close Running Accuracy |
| Enclosure | Unsealed |
| Weight | 288.802 LB |
| EAN or UPC | 4012801295970 |

