| Static Load Rating [Max] | 4.95e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.25e+006 N |
| I.D. | 300 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 500 mm |
| Weight | 279.984 LB |
| EAN or UPC | 4047643059695 |
| Static Load Rating [Max] | 4.95e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.25e+006 N |
| I.D. | 300 mm |
| Corner Radius [Min] | 5 mm |
| O.D. | 500 mm |
| Weight | 279.984 LB |
| EAN or UPC | 4047643059695 |