- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 76 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Limiting Speed | 2800 rpm |
| Outer Ring Width | 76 mm |
| Ring Modification | None |
| I.D. | 120 mm |
| Dynamic Load Rating | 820000 N |
| RIC | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 215 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 1.02e+006 N |
| Cage Material | Brass/Bronze |
| Weight | 26.668 LB |
| EAN or UPC | 4026677829115 |

